RAWLPLUG R-STUDS-10130 M10 X 130 HEX HEAD STUD 5.8 BZP PACK OF 10


Mild Steel Studs

References
rawlplug:R-STUDS-10130
rubix:2002551
ean:5906675127484
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Length130 mm
Material/finishingSteel
See all Specifications

Product details : RAWLPLUG R-STUDS-10130 M10 X 130 HEX HEAD STUD 5.8 BZP PACK OF 10


Supplied in boxes of 10 studs

Technical specifications


Attributes
Threading diameter10 mm
Length130 mm
Material/finishingSteel
Class5,8
Show UNSPSC/ECL@SS
£ 17.19 excl. VAT
/ Each
£ 20.63 incl. VAT
  • Usually arrives within 14 working days