RAWLPLUG R-STUDS-16190 M16 X 190 HEX HEAD STUD 5.8 BZP PACK OF 10


Mild Steel Studs

References
rawlplug:R-STUDS-16190
rubix:2002554
ean:5906675130903
brand logo
brand logo
Technical specifications
Threading diameter16 mm
Length190 mm
Material/finishingSteel
See all Specifications

Product details : RAWLPLUG R-STUDS-16190 M16 X 190 HEX HEAD STUD 5.8 BZP PACK OF 10


Supplied in boxes of 10 studs

Technical specifications


Attributes
Threading diameter16 mm
Length190 mm
Material/finishingSteel
Class5,8
Show UNSPSC/ECL@SS
£ 48.77 excl. VAT
/ Each
£ 58.52 incl. VAT
  • Usually arrives within 14 working days