BAHCO 1-143-08-1-2 8IN MILL BASTARD FILE WITH HANDLE
Mill Saw - Bastard
See technical informationSee documentsReferences
Bahco:1-143-08-1-2
Rubix:016909
EAN:7311518028077

Documents
Product details : BAHCO 1-143-08-1-2 8IN MILL BASTARD FILE WITH HANDLE
Single cut file for finishing and fine deburring as well as sharpening various types of saw blades.
Technical specifications
Attributes
| Logistic Weight | 154 g |
|---|---|
| Shape | flat |
| Length | 200 mm |
| Handle | with |
| Type of cut | bastard |
| Section | 20 mm |
Show UNSPSC/ECL@SS
£ 9.86 excl. VAT
/ Each
£ 11.83 incl. VAT
- Delivery usually within ( 14 ) days
