BAHCO 2-303-14-2-0 14CM SQUARE NEEDLE FILE CUT 2

Needle Square File

See technical informationSee documents

References

Bahco:2-303-14-2-0
Rubix:115A0412
EAN:7311518044176
brand logo

Technical specifications

Shapesquare
Length140 mm
Handlewithout
See all Specifications

Documents

Product details : BAHCO 2-303-14-2-0 14CM SQUARE NEEDLE FILE CUT 2


For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Square, surfaces taper to a point
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut
Packing: 10 pieces per box

Strengths

Needle Square Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled

Technical specifications


Attributes
Logistic Weight6 g
Shapesquare
Length140 mm
Handlewithout
Type of cutsmooth
Section2.4 mm
£ 7.80 excl. VAT
/ Each
£ 9.36 incl. VAT
  • Delivery usually within ( 14 ) days