BAHCO 2-313-16-0-0 16CM MARKING NEEDLE CUT 0
Needle Half-Round File
See technical informationSee documentsReferences
Bahco:2-313-16-0-0
Rubix:401A4542
EAN:7311518191177

Documents
Product details : BAHCO 2-313-16-0-0 16CM MARKING NEEDLE CUT 0
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: conventional half-round needle file
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surface tapers to a point and double cut on radius with uncut flat side
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: conventional half-round needle file
Type of cut: 0 = bastard, 1 = second, 2 = smooth, 4 = dead smooth
Surface tapers to a point and double cut on radius with uncut flat side
Packing: 10 pieces per box
Strengths
Needle Half-Round Files Bastard Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | half-round |
| Length | 160 mm |
| Handle | without |
| Section | 5.6 mm |
Show UNSPSC/ECL@SS
£ 9.61 excl. VAT
/ Each
£ 11.53 incl. VAT
- Delivery usually within ( 14 ) days
