References
Bahco:4-140-06-1-0
Rubix:401A4513
EAN:7311518020989

Documents
Product details : BAHCO 4-140-06-1-0 6 MILL SAW2 ROUND EDGES
Excellent for draw and fine filing, polishing and deburring work
For sharpening circular, felling and gang saws with fine teething and bandsaws
Often used in the engineering industry as lathe and deburring files and for draw filing
Shape: parallel, thin
Type of cut: 1 = bastard
Surfaces and edges single cut, 2 round edges
Industry pack unhandled
For sharpening circular, felling and gang saws with fine teething and bandsaws
Often used in the engineering industry as lathe and deburring files and for draw filing
Shape: parallel, thin
Type of cut: 1 = bastard
Surfaces and edges single cut, 2 round edges
Industry pack unhandled
Strengths
Mill Saw Files with 2 Round Edges Bastard Cut Unhandled
Applications
Sharpening
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | without |
| Type of cut | bastard |
| Section | 16x3 mm |
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
- Delivery usually within ( 14 ) days
