References
Draper:60238
Rubix:382A4685
Manufacturer :60238
EAN:5010559602384

Product details : DRAPER 60238 200MM FLAT FILE-SECOND (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Type of cut | second |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 31.65 excl. VAT
/ Each
£ 37.98 incl. VAT
- Delivery usually within ( 7 ) days
