BAHCO 1-170-10-1-0 10IN 3 SQUARE FILE CUT 1
Triangular bastard/soft/soft file, without handle
See technical informationSee documentsReferences
Bahco:1-170-10-1-0
Rubix:80043647
EAN:7311518020026

Documents
Product details : BAHCO 1-170-10-1-0 10IN 3 SQUARE FILE CUT 1
For deburring and filing angles and inner corners
Shape: Equilateral triangle, tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces
Tapered surfaces are well-suited to flat filing
Industry pack unhandled
Shape: Equilateral triangle, tapered towards tip
Type of cut: 1 = Bastard, 2 = Second, 3 = Smooth
Double cut surfaces
Tapered surfaces are well-suited to flat filing
Industry pack unhandled
Strengths
Engineering Three Square Files Bastard/Second/Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 248 g |
|---|---|
| Shape | triangular |
| Length | 250 mm |
| Handle | without |
| Type of cut | bastard |
| Section | 250x17,5 mm |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 14 ) days
