WALTER M4132-050-B22-04-09 MILLING CUTTER 6556151


Miller cutter body with smooth bore M4132-050-B22-04-09

References
walter:M4132-050-B22-04-09
rubix:2593786
manufacturer :6556151
brand logo
brand logo
Technical specifications
Diameter50 mm
Reaming diameter22 mm
Z4 mm
See all Specifications

Product details : WALTER M4132-050-B22-04-09 MILLING CUTTER 6556151


Face milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter50 mm
Reaming diameter22 mm
Z4 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 409.08 excl. VAT
/ Each
£ 490.90 incl. VAT
  • Usually arrives within 14 working days