CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 06316 832647
Shoulder shell mill 90° frsd90at
See technical informationSee documentsReferences
GISS Cutline:832647
Rubix:832647
EAN:3660338053689



Documents
Product details : CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 06316 832647
Shoulder shell mill 90° frsd90at
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Reaming diameter | 22 mm |
| Z | 6 mm |
| Internal cooling | no |
| Type of tool tip attachment | frsd90at 063 16 |
Show UNSPSC/ECL@SS
£ 203.55 excl. VAT
/ Each
£ 244.26 incl. VAT
- Usually arrives within 14 working days
