WALTER M4132-040-B16-04-09 MILLING CUTTER 6556149


Miller cutter body with smooth bore M4132-040-B16-04-09

References
walter:M4132-040-B16-04-09
rubix:2593780
manufacturer :6556149
brand logo
brand logo
Technical specifications
Diameter40 mm
Reaming diameter16 mm
Z4 mm
See all Specifications

Product details : WALTER M4132-040-B16-04-09 MILLING CUTTER 6556149


Face milling cutter- milling cutter tool.

Technical specifications


Attributes
Diameter40 mm
Reaming diameter16 mm
Z4 mm
Internal coolingYes
Type of tool tip attachmentSmooth recess
Show UNSPSC/ECL@SS
£ 341.75 excl. VAT
/ Each
£ 410.10 incl. VAT
  • Usually arrives within 14 working days