CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 08016 832648
Shoulder shell mill 90° frsd90at
See technical informationSee documentsReferences
GISS Cutline:832648
Rubix:832648
EAN:3660338053696



Documents
Product details : CUTLINE SHOULDER SHELL MILL 90DEG FRSD90AT 08016 832648
Shoulder shell mill 90° frsd90at
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Reaming diameter | 27 mm |
| Z | 7 mm |
| Internal cooling | no |
| Type of tool tip attachment | frsd90at 080 16 |
Show UNSPSC/ECL@SS
£ 243.57 excl. VAT
/ Each
£ 292.28 incl. VAT
- Usually arrives within 14 working days
