HSS miller Dormer
Diameter | 10 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 10 mm |
Diameter | 10 mm |
---|---|
Type of tail | WELDON |
Tail diameter | 10 mm |
Number of teeth | 2 |
Length of cut | 22 mm |
Total length | 72 mm |
Body material | HSS |
Cutting angle | 30 ° |
Usually arrives within 14 working days