BAHCO 4750FB5A TOOL ORGANIZER 273X168X50MM
Mini Fabric Tool Folder
See technical informationSee documentsReferences
Bahco:4750FB5A
Rubix:209A9246
EAN:7314150277704





Technical specifications
| Number of compartments | 2.4 l |
|---|---|
| Material | denier 600 polyester fabric |
Documents
Product details : BAHCO 4750FB5A TOOL ORGANIZER 273X168X50MM
Strengths
•Tool folder with multiple elastics in bottom and lid for better tool distribution
Denier 600 polyester fabric provides long-lasting
Features soft interior lining
Denier 600 polyester fabric provides long-lasting
Features soft interior lining
Technical specifications
Attributes
| Number of compartments | 2.4 l |
|---|---|
| Material | denier 600 polyester fabric |
| Colour | black |
Show UNSPSC/ECL@SS
£ 8.80 excl. VAT
/ Each
£ 10.56 incl. VAT
- Delivery usually within ( 14 ) days