References
Draper:98888
Rubix:382A9278
Manufacturer :98888
EAN:5010559988884




Technical specifications
| Number of compartments | 19 |
|---|---|
| Material | powder coated tool chest and roller cabinet; eva foam trays |
Product details : DRAPER 98888 26 MECHANICS MEGAKIT
A super tough, powder coated 10 drawer tool chest and 9 drawer roller cabinet. Packed with 700 tool pieces, stored in high quality EVA foam trays. Included with the MegaKit is a slimline COB LED inspection lamp.
Technical specifications
Attributes
| Number of compartments | 19 |
|---|---|
| Material | powder coated tool chest and roller cabinet; eva foam trays |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 2,491.67 excl. VAT
/ Each
£ 2,990.00 incl. VAT
- Delivery usually within ( 7 ) days