References
Draper:99375
Rubix:382A9390
Manufacturer :99375
EAN:5010559993758

Product details : DRAPER 99375 SF 150MM DETAILING KIT 2
A great polishing kit featuring the powerful 900W Draper Storm Force® 150mm dual action polisher. Comes complete with a large practical and spacious tool bag for storage and organisation. Supplied with the following 900W 150mm polisher and 5 x 150mm polishing sponges (ultra-soft, soft, medium, firm, coarse).
Technical specifications
Attributes
| Material | canvas |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 121.65 excl. VAT
/ Each
£ 145.98 incl. VAT
- Delivery usually within ( 7 ) days
