STAHLWILLE 38250002 3825/1 QUICK CHANGE HOLDER
Quick-Change Holder
See technical informationSee documentsReferences
Stahlwille:38250002
Rubix:257A5898
EAN:4018754155033



Documents
Product details : STAHLWILLE 38250002 3825/1 QUICK CHANGE HOLDER
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x15x63 mm |
|---|---|
| Logistic Weight | 27 g |
| Square | 6.3 mm |
| Length | 62 mm |
Show UNSPSC/ECL@SS
£ 25.44 excl. VAT
/ Each
£ 30.53 incl. VAT
- Usually arrives within 14 working days
