BAHCO 808050TORX TORX SCREWDRIVER + BIT SET
1/4" Bit Holder Screwdrivers for Phillips/Pozidriv/Slotted/TORX® Head Screw
See technical informationSee documentsReferences
Bahco:808050TORX
Rubix:247A6399
EAN:7314150127313

Documents
Product details : BAHCO 808050TORX TORX SCREWDRIVER + BIT SET
Strengths
•Bit holder screwdriver for 1/4" bits
Two-component handle with textured finish for maximum torque and minimum effort
Magnetic blade secures bit in screwdriver and makes bit changing easy. Stainless steel blade
Knurled blade makes the grip firm providing finger tip control for faster turning
Interchangeable bit storage compartment with release button for quick access
Slide tray that keeps 6 different bits handy and secure
808050A: PH 1, PH 2, PZ 1, PZ 2, Slotted 4,5 and 5,5
808050TORX: T-10, T-15, T-20, T-25, T-30, T-40
In cardboard box with hanging hole
Two-component handle with textured finish for maximum torque and minimum effort
Magnetic blade secures bit in screwdriver and makes bit changing easy. Stainless steel blade
Knurled blade makes the grip firm providing finger tip control for faster turning
Interchangeable bit storage compartment with release button for quick access
Slide tray that keeps 6 different bits handy and secure
808050A: PH 1, PH 2, PZ 1, PZ 2, Slotted 4,5 and 5,5
808050TORX: T-10, T-15, T-20, T-25, T-30, T-40
In cardboard box with hanging hole
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Square | 6.35 mm |
| Length | 230 mm |
| Drive Size | 1/4 in |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- Delivery usually within ( 14 ) days
