WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
Rapidaptor Universal Bit Holder
See technical informationSee documentsReferences
Wera:05052502001
Rubix:2517851
EAN:4013288095626
Documents
Product details : WERA 052502 889/4/1K BITHOLDER UNIVERSAL RAPIDAPTOR
The Rapidaptor allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward. This enables rapid bit change with just one hand. The strong permanent magnet holds the bits absolutely securely.
Strengths
Rapidaptor technology for rapid bit change
Rapidaptor universal holder with ring magnet for bits with 1/4" hexagon drive.
Rapidaptor universal holder with ring magnet for bits with 1/4" hexagon drive.
Technical specifications
Attributes
| Square | 6.3 mm |
|---|---|
| Length | 5 mm |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
- In stock: Next day delivery