Miniature ball bearing 69 ... 2Z
Inner diameter | 8 mm |
---|---|
Outer diameter | 28 mm |
Width | 9 mm |
Logistic Weight | 30,3 g |
---|---|
Inner diameter | 8 mm |
Outer diameter | 28 mm |
Width | 9 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 632Z |
Usually arrives within 14 working days