Deep groove ball bearing
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Inner diameter | 7 mm |
---|---|
Outer diameter | 22 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62..-2RSR |
Limit speed | 21700 rpm |
Basic static load, radial - C0r | 1360 N |
Basic dynamic load, radial - Cr | 3290 N |
In stock: Next day delivery