Deep Groove Ball Bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x16x16 mm |
---|---|
Logistic Weight | 3,9 g |
Inner diameter | 8 mm |
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 300 N |
Basic dynamic load, radial - Cr | 715 N |
Usually arrives within 14 working days