TAMLITE XCMF20WDL XCITE SLIMLINE MICROFLOOD 20W LED WHITE (L)180 MM X
Miniflood Light
See technical informationSee documentsReferences
Tamlite:XCMF20WDL
Rubix:234A6519

Documents
Product details : TAMLITE XCMF20WDL XCITE SLIMLINE MICROFLOOD 20W LED WHITE (L)180 MM X
Xcite Slimline Microflood 20W LED White (L)180 mm x (H)126 mm x (W)180 mm x (D)35 mm
Technical specifications
Attributes
| Luminance | 1500 lm |
|---|---|
| Power | 20 W |
Show UNSPSC/ECL@SS
£ 53.89 excl. VAT
/ Each
£ 64.67 incl. VAT
- Delivery usually within ( 3 ) days
