FUSION LAMPS EDL24/84 24W 2G11 4P LONG COMPACT 4000K (L)320 MM X (DIA)
Fluorescent Lamp
See technical informationReferences
Fusion Lamps:EDL24/84
Rubix:234A7348

Product details : FUSION LAMPS EDL24/84 24W 2G11 4P LONG COMPACT 4000K (L)320 MM X (DIA)
24W 2G11 4P Long Compact 4000K (L)320 mm x (Dia)40 mm
Technical specifications
Attributes
| Luminance | 1800 lm |
|---|---|
| Power | 24 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 9.14 excl. VAT
/ Each
£ 10.97 incl. VAT
- Delivery usually within ( 3 ) days
