FUSION LAMPS CRLED/R50 5W E14 LED R50 STYLE WARM WHITE (L)86 MM X (DIA
Reflector LED
See technical informationSee documentsReferences
Fusion Lamps:CRLED/R50
Rubix:234A7498

Documents
Product details : FUSION LAMPS CRLED/R50 5W E14 LED R50 STYLE WARM WHITE (L)86 MM X (DIA
5W E14 LED R50 Style Warm White (L)86 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 400 lm |
|---|---|
| Power | 5 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- Delivery usually within ( 3 ) days
