References
Fusion Lamps:ED70SONE/HO
Rubix:80536542

Product details : FUSION ED70SONE/HO 70W ES ELLIPTICAL LAMP HIGH OUTPUT
70W ES Elliptical SON High Output (L)156 mm x (Dia)72 mm
Technical specifications
Attributes
| Luminance | 6000 lm |
|---|---|
| Power | 70 W |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 25.98 excl. VAT
/ Each
£ 31.18 incl. VAT
- Delivery usually within ( 3 ) days
