TAMLITE XCSF10NWP XCITE 10W LED SLIM FLOOD BLACK FINISH C/ (H)130 MM X
xcite Floodlight PIR
See technical informationSee documentsReferences
Tamlite:XCSF10NWP
Rubix:234A6529

Documents
Product details : TAMLITE XCSF10NWP XCITE 10W LED SLIM FLOOD BLACK FINISH C/ (H)130 MM X
XCITE 10W LED SLIM Flood Black Finish c/ (H)130 mm x (W)110 mm x (D)40 mm
Technical specifications
Attributes
| Luminance | 800 lm |
|---|---|
| Power | 10 W |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
