FUSION LAMPS EDLEDTUBE/G6FT 30W 6FT LED TUBE GLASS COOL WHITE (L)1800
LED Fluorescent Tube
See technical informationSee documentsReferences
Fusion Lamps:EDLEDTUBE/G6FT
Rubix:234A7442

Documents
Product details : FUSION LAMPS EDLEDTUBE/G6FT 30W 6FT LED TUBE GLASS COOL WHITE (L)1800
30W 6ft LED Tube Glass Cool White (L)1800 mm x (Dia)28 mm
Technical specifications
Attributes
| Luminance | 3000 lm |
|---|---|
| Power | 30 W |
| Colour | white |
| Voltage | 180-265 V |
Show UNSPSC/ECL@SS
£ 22.25 excl. VAT
/ Each
£ 26.70 incl. VAT
- Delivery usually within ( 3 ) days
