MIRKA 8A20302097 ABRALON DISC 77 MM P4000 PACK 20


Mirka Abralon Disc

References
mirka:8A20302097
rubix:1316715
brand logo
brand logo
Technical specifications
Diameter77 mm
GrainOther
See all Specifications

Product details : MIRKA 8A20302097 ABRALON DISC 77 MM P4000 PACK 20


Mirka Abralon disc provides multifunctional sanding material on a knitted fabric foam backing. Which is useful for both smooth and profiled surfaces.

Applications

Silicon carbide grain
The flexible weave also allows water and air to pass freely, making it suitable for both dry and wet sanding
Hook and loop backing

Technical specifications


Attributes
Diameter77 mm
GrainOther
ApplicationSuitable on most metals, wood, paint sanding and composite materials
Show UNSPSC/ECL@SS
£ 37.50 excl. VAT
/ Each
£ 45.00 incl. VAT
  • Usually arrives within 14 working days