3M 89700 ROLOC FIBRE DISC 787C 76MM 80+


ROLOC™ disc 3M787C

References
3m:AB00563
rubix:2584493
manufacturer :7100100961
ean:00076308897000
brand logo
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain80

Product details : 3M 89700 ROLOC FIBRE DISC 787C 76MM 80+


Engineered for ultra-rapid cut, 3M Roloc Fibre Disc 787C features 3M Precision Shaped Grain. Our discs are durable and tear resistant. Their stiff fibre backing and strong resin bond, along with premier abrasive grain enables operators to complete more parts per disc and requires fewer disc changes.These discs come with a grinding aid which keeps the disc and workpiece cool, further prolonging disc life. 787C discs make an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys. For an outstanding cut, durability, and ease of use, 787C are a major step up in performance over conventional fibre discs.The advanced solution for challenging applicationsBalance cost and output by selecting the abrasive with precisely the right amount of cut and life. 3M Roloc Fibre Disc 787C contains the exact amount of precision shaped grain (PSG) you need to optimise the balance of speed and longevity for challenging applications from grinding to deburring. The exceptional life and cut of the discs make them one of 3M’s best grinding discs for high production environments, providing significant gains over conventional fibre discs. With jobs where a higher-tier fibre disc could be under-utilised but productivity is still your bottom line, these fibre discs deliver outstanding throughput. They’re an excellent choice for a range of applications, including edge chamfering, bevelling, deburring, and weld removal.Step up production with 3M Precision Shaped GrainDeveloped for improved output on light to heavy stock removal, 3M Precision Shaped Grain lets operators finish tough tasks faster and with less fatigue. It wears evenly, and because the abrasive itself stays cooler and sharper, PSG abrasives last significantly longer than their conventional ceramic counterparts, ensuring extended high performance in production applications.To accomplish this level of performance, 3M engineers apply proprietary micro replication techn

Strengths

3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure PSG runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes  Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys  A grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys like stainless steel, titanium, and nickel alloys Buy disc pad face plates and fibre discs separately

Applications

Ideal for weld removal, bevelling, grinding and blending among many other applications
brand logo

Technical specifications


Attributes
Diameter75 mm
Grain80
Show UNSPSC/ECL@SS
£ 1.44 excl. VAT
/ Each
£ 1.73 incl. VAT
  • Usually arrives within 14 working days