GISS 866481 NON WOVEN QUICK-CHANGE DISC 50 MM NORMAL


Abrasives

References
roebuck:866481
rubix:216A6092
ean:3660338205873
BRITE QUICK-CHANGE Diameter mm 50 Normal
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter50 mm
GrainMedium
See all Specifications

Product details : GISS 866481 NON WOVEN QUICK-CHANGE DISC 50 MM NORMAL


• Ideal for removing small surface imperfections, handling marks and.
light corrosion, as well as cleaning of all types of metal.
Advantages:.
• Flexibility and ease of use..
• Does not alter the surface.
QUICKCHANGE BUFFING DISC D.50 - MEDIUM

Strengths

Designed for deburring ferrous and non-ferrous materials

Applications

Application include the removal of small surface defects, handling marks & light oxidations
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter50 mm
GrainMedium
ApplicationFinishing
Show UNSPSC/ECL@SS
£ 1.31 excl. VAT
/ Each
£ 1.57 incl. VAT
  • In stock: Next day delivery