MIRKA 5420305080 ABRANET 77 MM P80 PACK 50


Mirka Abranet Disc

References
mirka:5420305080
rubix:4507744
brand logo
brand logo
Technical specifications
Diameter77 mm
Grain80
See all Specifications

Product details : MIRKA 5420305080 ABRANET 77 MM P80 PACK 50


The multifunctional and classic Abranet is especially developed for sanding putty, primers, lacquers, composite materials and a wide range of other materials for industrial use.

Applications

Abranet combines high performance and a longer lifespan than traditional abrasives
Cleaner work environment
Better surface finish

Technical specifications


Attributes
Diameter77 mm
Grain80
ApplicationDesigned for dry sanding by machine or by hand
Show UNSPSC/ECL@SS
£ 38.42 excl. VAT
/ Each
£ 46.10 incl. VAT
  • Usually arrives within 14 working days