3M 7100284218 XTRACT CUBITRON II CLOTH DISC 900DZ 60+ J WEIGHT 152MM
3M Xtract™ Cubitron™ II Cloth Disc 900DZ
See technical informationReferences
3M:01854
Rubix:388A7576
Manufacturer :7100284218
EAN:00638060901854



Product details : 3M 7100284218 XTRACT CUBITRON II CLOTH DISC 900DZ 60+ J WEIGHT 152MM
3M Xtract™ Cubitron™ II Cloth Disc 900DZ features a 3M proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract™ Series, designed for optimal dust removal.
The innovative multi-hole pattern extracts dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy and convenient. Featuring ceramic 3M Precision-Shaped Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast as conventional abrasives. The J-weight cloth backing delivers outstanding tear resistance, durability and a consistent, uniform finish on a variety of substrates.
Strengths
• COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
• DESIGNED FOR CLEAN SANDING: 3M Xtract™ proprietary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity and provide a cleaner work environment
• VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
• QUICK AND EASY DISC CHANGES: 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
• OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
• HIGH-PERFORMANCE CERAMIC GRAIN: Ceramic mineral delivers excellent performance on a wide range of substrates
• LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
• AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P220 to match your specific application
Applications
AOEM Finish Prep/Repair - Adhesive Removal - Blending - Blending Corners - Coating Removal - Deflashing - Featheredging - Filler Shaping - Finishing - General Purpose Sanding - Intermediate Sanding - Intermediate and final sanding of furniture, composites, solid surfaces, paints and primers - Multi-Purpose Sanding - Paint Preparation - Paint Removal - Paint Sanding - Paint Stripping - Paint/Lacquer Sanding - Parting Line Removal - Primer Sanding - Random Orbital Sanding - Repairing Surface Defects - Stock Removal - Strip Paint To Metal - Surface Finishing - Surface Preparation
Technical specifications
Attributes
| Diameter | 152.4 mm |
|---|---|
| Grain | 60 |
| Application | aoem finish prep/repair - adhesive removal - blending - blending corners - coating removal - deflashing - featheredging - filler shaping - finishing - general purpose sanding - intermediate sanding - intermediate and final sanding of furniture, composites, solid surfaces, paints and primers - multi-purpose sanding - paint preparation - paint removal - paint sanding - paint stripping - paint/lacquer sanding - parting line removal - primer sanding - random orbital sanding - repairing surface defects - stock removal - strip paint to metal - surface finishing - surface preparation |
| Type of abrasive | ceramic |
| Backing material | cotton cloth |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- In stock: Next day delivery