MOLDEX 3405 AIR PLUS VENTEX VALVE MASK FFP3 R D PK5
MOLDEX 340501 AIR PLUS FFP3 RD VALVED DISPOSABLE MASK BOX OF 5
See technical informationSee documentsReferences
Moldex:340501
Rubix:219A1814
Manufacturer :340501
EAN:4019444001616



Documents
Product details : MOLDEX 3405 AIR PLUS VENTEX VALVE MASK FFP3 R D PK5
Air Plus FFP masks offer an anatomically shaped TPE full face seal, which is similar to that of a half mask. This ensures an extra comfortable and secure fit. The face seal can be cleaned and disinfected. Air Plus masks are classed as reusable which offers waste and overall cost reductions. The Moldex AirWave®pleated filter technology allows for a large filter surface within the FFP masks of the Air series. This ensures low breathing resistance for easy breathing over a sustained period. A skin-friendly inner fleece layer and an adjustable woven strap ensure additional comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearer's face and their facial movements. As a result, our Air Plus FFP masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. A DuraMesh® structure preserves the shape of the mask under even the most testing conditions.
Air Plus FFP masks offer reliable protection against particles. They are available in the protection levels FFP2 and FFP3.
Strengths
• Reusable FFP Mask thanks to the long-life filter and full face seal that can be cleaned and disinfected
• TPE seal is gentle on the skin
• AirWave® Filter - long life pleated filter for noticeably reduced breathing resistance and high loading capacity
• High filter capacity for longer usage time
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• Adjustable length loop strap - Enables precision adjustment for a safe and comfortable fit
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
• TPE seal is gentle on the skin
• AirWave® Filter - long life pleated filter for noticeably reduced breathing resistance and high loading capacity
• High filter capacity for longer usage time
• DuraMesh® - strong and durable structure, keeps the mask in shape
• ActivForm® - Mask adapts to the shape of the wearer's face
• Ventex®-valve - Extra large opening to reduce heat and humidity inside the mask
• Adjustable length loop strap - Enables precision adjustment for a safe and comfortable fit
• FFP3 protection against harmful and toxic dusts, fumes, mists and aerosols. 20 x WEL
Applications
Working with harmful and carcinogenic dusts, fumes and aerosols including hard-woods
Technical specifications
Attributes
| Class | ffp3 |
|---|---|
| Valve | yes |
| Type | not foldable |
| Colour | white |
Show UNSPSC/ECL@SS
£ 45.64 excl. VAT
/ Each
£ 54.77 incl. VAT
- In stock: Next day delivery
