Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31706278 MOUNTED POINT KU 13 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31706278 MOUNTED POINT KU 13 X 6 MM AR 80 O5V STEEL EDGE
Mounted grinding wheels KU 13 6 AR 80 O 5 V
References
pferd tools:
31706278
rubix:
228A8298
ean:
4007220101223
Technical specifications
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31706278 MOUNTED POINT KU 13 X 6 MM AR 80 O5V STEEL EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
13
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.72
excl. VAT
/
Each
£
3.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHW20506PKM MOUNTED POINT W205 MEDIUM
NORTON 66253053251 40X12X6MM 52 A46QB MOUNTED POINT
PFERD 31327272 MOUNTED POINT ZY W228 32X20X6MM AR 24 O5V STEEL EDGE
PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHB05203PKM MOUNTED POINT B52 MEDIUM
ROEBUCK 868102 GRINDING POINT CYLINDRICAL P80 13 X 25 X 6 MM
61463689077 A1 MOUNTED POINTS
PFERD 31115340 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 80 J5V TOUGH
PFERD 32140230 MOUNTED POINT SP 5 X 10 X 3 MM AWCO 100 J5V TOUGH
PFERD 31151613 MOUNTED POINT ZY W221 25X40X6MM AN 30 N5B INOX EDGE
PFERD 32211276 MOUNTED POINT KE 25 X 45 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31311270 MOUNTED POINT ZY W182 13X3X3MM AR 100 O5V STEEL EDG
PFERD 32109256 MOUNTED POINT SP 20 X 32 X 6 MM ADW 60 M5V STEEL
PFERD 31707256 MOUNTED POINT KU 16 X 6 MM ADW 60 M5V STEEL
PFERD 32214253 MOUNTED POINT KE 25 X 70 X 6 MM ADW 30 M5V STEEL