PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL


Grinding wheels on rod ZY 3232 6 ADW 46 M 5 V

References
pferd tools:31136254
rubix:228A8147
ean:4007220097601
PFERD Mounted point ZY 3232 6 ADW 46 M 5 V
brand logo
Technical specifications
Diameter32 mm
GrainOther
Rod diameter6 mm
See all Specifications

Product details : PFERD 31136254 MOUNTED POINT ZY W230 32 X 32 X 6 MM ADW 46 M5V STEEL


The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.

Technical specifications


Attributes
Diameter32 mm
GrainOther
Rod diameter6 mm
Length32 mm
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
  • Usually arrives within 14 working days