PFERD 32214253 MOUNTED POINT KE 25 X 70 X 6 MM ADW 30 M5V STEEL


Pencil grinding wheel Pferd Tools

References
pferd tools:32214253
rubix:228A8412
ean:4007220103043
PFERD Mounted point KE 2570 6 ADW 30 M 5 V
brand logo
Technical specifications
Diameter25 mm
Grain30
Rod diameter6 mm
See all Specifications

Product details : PFERD 32214253 MOUNTED POINT KE 25 X 70 X 6 MM ADW 30 M5V STEEL


The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces

Technical specifications


Attributes
Diameter25 mm
Grain30
Rod diameter6 mm
Length70 mm
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
  • Usually arrives within 14 working days