PFERD 32209258 MOUNTED POINT KE 1025 6 ADW 80 M5V STEEL
Mounted points Ke 1025 6 Adw 80 M 5V
See technical informationReferences
Pferd Tools:KE 1025 6 ADW 80 M5V STEEL
Rubix:228A8389
Manufacturer :32209258
EAN:4007220102770

Product details : PFERD 32209258 MOUNTED POINT KE 1025 6 ADW 80 M5V STEEL
The conical shape with radius end KE is designed for a comfortable working position during surface grinding and grinding of chamfers.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Ke 1025 6 Adw 80 M 5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 3.16 excl. VAT
/ Each
£ 3.79 incl. VAT
- Usually arrives within 14 working days
