PFERD 32903272 MOUNTED POINT TO 32 X 25 X 6 MM AR 24 O5V STEEL EDGE
Grinding pins To 3225 6 Ar 24 O 5V
See technical informationReferences
Pferd Tools:TO 3225 6 AR 24 O5V STEEL EDGE
Rubix:228A8418
Manufacturer :32903272
EAN:4007220103173

Product details : PFERD 32903272 MOUNTED POINT TO 32 X 25 X 6 MM AR 24 O5V STEEL EDGE
The cup shape TO is ideal for work on profiles, planar surfaces and ledges, without the cylindrical surface being damaged.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Grinding pins To 3225 6 Ar 24 O 5V
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Usually arrives within 14 working days
