PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
Mounted wheel tree shape SP 20x32mm
See technical informationReferences
Pferd Tools:SP 2032 6 ADW 30 M5V STEEL
Rubix:228A8359
Manufacturer :32109253
EAN:4007220102237

Product details : PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
The pointed tree shape SP is suitable for machining small holes and bores.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Length | 32 mm |
| Grain | 30 |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Usually arrives within 14 working days
