PFERD 32107338 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 60 J5V TOUGH
Mounted points Sp 1320 6 Awco 60 J5V
See technical informationReferences
Pferd Tools:SP 1320 6 AWCO 60 J5V TOUGH
Rubix:228A8357
Manufacturer :32107338
EAN:4007220802724

Product details : PFERD 32107338 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 60 J5V TOUGH
The pointed tree shape SP is excellent for machining small holes and bores.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Sp 1320 6 Awco 60 J5V
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 3.95 excl. VAT
/ Each
£ 4.74 incl. VAT
- Usually arrives within 14 working days
