PFERD 31126276 MOUNTED POINT ZY W195 16X20X6MM AR 60 O5V STEEL EDGE
Grinding pins Zy 1620 6 Ar 60 O 5V
See technical informationReferences
Pferd Tools:ZY 1620 6 AR 60 O5V STEEL EDGE
Rubix:228A8087
Manufacturer :31126276
EAN:4007220096482

Product details : PFERD 31126276 MOUNTED POINT ZY W195 16X20X6MM AR 60 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1620 6 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- Usually arrives within 14 working days
