PFERD 32109256 MOUNTED POINT SP 20 X 32 X 6 MM ADW 60 M5V STEEL
Mounted points Sp 2032 6 Adw 60 M 5V
See technical informationReferences
Pferd Tools:SP 2032 6 ADW 60 M5V STEEL
Rubix:228A8360
Manufacturer :32109256
EAN:4007220660256

Product details : PFERD 32109256 MOUNTED POINT SP 20 X 32 X 6 MM ADW 60 M5V STEEL
The pointed tree shape SP is suitable for machining small holes and bores.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Sp 2032 6 Adw 60 M 5V
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 4.36 excl. VAT
/ Each
£ 5.23 incl. VAT
- Usually arrives within 14 working days
