PFERD 31114254 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 46 M5V STEEL
Grinding pins Zy 0816 3 Adw 46 M 5V
See technical informationReferences
Pferd Tools:ZY 0816 3 ADW 46 M5V STEEL
Rubix:228A8034
Manufacturer :31114254
EAN:4007220095522

Product details : PFERD 31114254 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 46 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 0816 3 Adw 46 M 5V
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 3 mm |
| Length | 16 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Usually arrives within 14 working days
