PFERD 31712274 MOUNTED POINT KU 10 X 3 MM AR 46 O5V STEEL EDGE
Grinding pins Ku 10 3 Ar 46 O 5V
See technical informationReferences
Pferd Tools:KU 10 3 AR 46 O5V STEEL EDGE
Rubix:228A8322
Manufacturer :31712274
EAN:4007220101520

Product details : PFERD 31712274 MOUNTED POINT KU 10 X 3 MM AR 46 O5V STEEL EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ku 10 3 Ar 46 O 5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 3 mm |
| Grain | 46 |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Usually arrives within 14 working days
