PFERD 31403276 MOUNTED POINT WR 5 X 10 X 6 MM AR 60 O5V STEEL EDGE
Mounted points Wr 0510 6 Ar 60 O 5V
See technical informationReferences
Pferd Tools:WR 0510 6 AR 60 O5V STEEL EDGE
Rubix:228A8266
Manufacturer :31403276
EAN:4007220100783

Product details : PFERD 31403276 MOUNTED POINT WR 5 X 10 X 6 MM AR 60 O5V STEEL EDGE
The cylindrical shape with radius end WR is suitable for a variety of deburring and grinding jobs.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Mounted points Wr 0510 6 Ar 60 O 5V
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 60 |
Show UNSPSC/ECL@SS
£ 2.55 excl. VAT
/ Each
£ 3.06 incl. VAT
- Usually arrives within 14 working days
