Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL
Mount.wheel cylindrical shape ZY 25x32mm
References
pferd tools:
31135253
rubix:
228A8141
ean:
4007220097434
Technical specifications
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31135253 MOUNTED POINT ZY 25 X 32 X 6 MM ADW 30 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
25
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.60
excl. VAT
/
Each
£
4.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG
PFERD 31375274 MOUNTED POINT ZY W235 40X6X6MM AR 46 O5V STEEL EDGE
ROEBUCK GHA31006PKM MOUNTED POINT A31 MEDIUM 66023
PFERD 31324276 MOUNTED POINT ZY 25 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31131330 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 31118274 MOUNTED POINT ZY W177 10X20X6MM AR 46 O5V STEEL EDGE
PFERD 31329273 MOUNTED POINT ZY 40 X 15 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31709273 MOUNTED POINT KU 25 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31105140 MOUNTED POINT ZY 4 X 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31134743 MOUNTED POINT ZY W220 25 X 25 X 6 MM ADW 30 L6B INOX
PFERD 31119278 MOUNTED POINT ZY W178 10X25X6MM AR 80 O5V STEEL EDGE
PFERD 31332274 MOUNTED POINT ZY W242 50X25X6MM AR 46 O5V STEEL EDGE
PFERD 31311256 MOUNTED POINT ZY W122 13 X 3 X 3 MM ADW 60 M5V STEEL
ROEBUCK MOUNTED POINT B121 MEDIUM
PFERD 31326130 MOUNTED POINT ZY 32 X 16 X 6 MM AWCO 46 J5V TOUGH