PFERD 31115340 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 80 J5V TOUGH
Grinding pins Zy 1013 6 Awco 80 J5V
See technical informationReferences
Pferd Tools:ZY 1013 6 AWCO 80 J5V TOUGH
Rubix:228A8043
Manufacturer :31115340
EAN:4007220802274

Product details : PFERD 31115340 MOUNTED POINT ZY W176 10 X 13 X 6 MM AWCO 80 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Grinding pins Zy 1013 6 Awco 80 J5V
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.74 excl. VAT
/ Each
£ 3.29 incl. VAT
- Usually arrives within 14 working days
