Pferd Mounted Point ZY 1320 6 ADW 80 M5V STEEL
Mounted points Zy 1320 6 Adw 80 M 5V
See technical informationReferences
Pferd Tools:ZY 1320 6 ADW 80 M5V STEEL
Rubix:81326308
Manufacturer :31124258
EAN:4007220659915

Product details : Pferd Mounted Point ZY 1320 6 ADW 80 M5V STEEL
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Mounted points Zy 1320 6 Adw 80 M 5V
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 2.62 excl. VAT
/ Each
£ 3.14 incl. VAT
- Usually arrives within 14 working days
