PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
Grinding pins Ku 05 6 Ar 100 O 5V
See technical informationReferences
Pferd Tools:KU 05 6 AR 100 O5V STEEL EDGE
Rubix:228A8284
Manufacturer :31703270
EAN:4007220101049

Product details : PFERD 31703270 MOUNTED POINT KU 5 X 6 MM AR 100 O5V STEEL EDGE
The ball shape KU is often used for contour grinding and backside deburring.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Grinding pins Ku 05 6 Ar 100 O 5V
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Rod diameter | 6 mm |
| Grain | 100 |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- Usually arrives within 14 working days
